Securitron
Door Bracket, 8 in. L, Header Extension
- Zoro #: G1609767
- Mfr #: HEB-2CL-8
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $40.55
Securitron #HEB-2CL-8 Specifications
- Zoro #: G1609767
- Mfr #: HEB-2CL-8
- Item: Door Bracket
- Finish: Satin Aluminum
- Material: Aluminum
- Length: 8 in
- Includes: 90 Degrees Bracket, Header Extension, Mounting Hardware
- Type: Extend Door Stop
- Color: clear
- For Use With: M32, M370, M38, M380, M62, M670, M68, M680
- Package Quantity: 1
- Height: 2 in
- Width: 2 in
- Length (Straight Wireway): 8 in
- Accessory Type: Door Bracket
- Country of Origin (subject to change): United States
Description
Door Bracket, Extend Door Stop, Length 8 In., Width 2 In., Height 2 In., Clear, Aluminum Material, Includes 90 Degrees Bracket, Mounting Hardware, Header Extension
Reviews of Securitron #HEB-2CL-8
Explore more
- SECURITRON Gasketed Back Box, Plastic, WSS-W1/WSS-W2 WBB
- SECURITRON Tubular KeyswitchExit, Door Release, Manual Override/Reset KP1
- SECURITRON Fail Secure Unlatch Module, Steel, UNL/MUN FSUNL-24
- SECURITRON Spacer Braket, Aluminum, Mfr. No. VM1200 ASB-VM1200
- SECURITRON Door Switch, SS, Mfr. No. MK, DPDT MKSA2
- SECURITRON Door Position Switch, Black, Metal Doors DPS-M-BK
- TRINE Trine 4200 Series Electric Strikes, 12 VDC Voltage, Stainless Steel 4200 32D
- SDC 55-A ELECTRIC STRIKE, 1224V 630 SDC-55-ABCU
- SECURITRON Solar Panel Kit, Aluminum, Panel, Bracket SPK
- Securitron Door Locks & Lock Hardware