SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Electromagnetic Lock, Bond Sensor

SECURITRON| Zoro #: G0975581| Mfr #: M62BD

$358.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 1Type: Bond Sensor, Door Position SwitchRelease Delay: Instant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0975581 Mfr #: M62BD
Package Quantity: 1Type: Bond Sensor, Door Position Switch
Release Delay: InstantAmp Draw @ 24V: 150mA@24VDC
Standards: Ul ListedInput Voltage: 12 or 24
Opening Action: Instant ReleaseProjection from Wall (In.): 2.5
Holding Force (Lb.): 1200Lock Body Depth (In.): 1-3/4
Strike Plate Length (In.): 6Lock Body Length (In.): 8
Strike Plate Depth (In.): 1/2Mfr. Series: M62
Includes: Mounting hardwareMaterial: Stainless Steel
Amp Draw @ 12V: 250mA@12VDCFor Use With: Interior Doors
Finish: BrushedLock Body Width (In.): 3
Item: Electromagnetic LockCountry of Origin (subject to change): United States

Description

Electromagnetic Lock, Bond Sensor, Door Position Switch, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V 250mA@12VDC, Amp Draw @ 24V 250mA@24VDC, Projection from Wall 2.5 In., Holding Force 1200 Lb., Lock Body Length 8 In., Lock Body Width 2 3/4 In., Lock Body Depth 1 3/4 In., Strike Plate Length 6 In., Strike Plate Depth 1/2 In., Instant Release Delay, Brushed Finish, Standards UL Listed, For Use With Interior Doors, Includes Mounting Hardware

Reviews