Electromagnetic Lock, Face Mount

SECURITRON| Zoro #: G1936191| Mfr #: M32FB

$268.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Type: Face Mount, Bond Sensor
Release Delay: Instant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1936191 Mfr #: M32FB
Package Quantity: 1Type: Face Mount, Bond Sensor
Release Delay: InstantAmp Draw @ 24V: 150mA@24VDC
Standards: Ul ListedInput Voltage: 12 or 24
Opening Action: Instant ReleaseProjection from Wall (In.): 2.25
Holding Force (Lb.): 600Lock Body Depth (In.): 1-39/64
Strike Plate Length (In.): 6-1/4Lock Body Length (In.): 8
Strike Plate Depth (In.): 1/2Mfr. Series: M32
Includes: Mounting hardwareMaterial: Stainless Steel
Amp Draw @ 12V: 300mA@12VDCFor Use With: Interior Doors
Finish: BrushedLock Body Width (In.): 1-7/8
Item: Electromagnetic LockCountry of Origin (subject to change): United States

Description

Electromagnetic Lock, Face Mount, Bond Sensor, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V 300mA@12VDC, Amp Draw @ 24V 150mA@24VDC, Projection from Wall 2.25 In., Holding Force 600 Lb., Lock Body Length 8 In., Lock Body Width 1 7/8 In., Lock Body Depth 1 39/64 In., Strike Plate Length 6 1/4 In., Strike Plate Depth 1/2 In., Instant Release Delay, Brushed Finish, Standards UL Listed, For Use With Interior Doors, Includes Mounting Hardware

Reviews