Power Supply, 12V Boxes, White

SECURITRON| Zoro #: G0428346| Mfr #: BPS-12-45

$377.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Output: 12VDC
Sub-Category: Power Supply/Charger
Output Current (Amps): 4.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0428346 Mfr #: BPS-12-45
Voltage Output: 12VDCSub-Category: Power Supply/Charger
Output Current (Amps): 4.5Type: 12V Boxed
Enclosure Depth (In.): 4Batteries Required: Yes
Enclosure Height (In.): 14Width (In.): 14
Height (In.): 14Material: metal
Standards: ULInput Voltage: 120VAC
For Use With: Electric StrikesFinish: White
Number of Outputs: 4Item: Power supply
Enclosure Width (In.): 14Country of Origin (subject to change): United States

Description

Power Supply, 12V Boxed, Material Metal, Finish White, Enclosure Depth 4 In, Enclosure Width 14 In, Enclosure Height 14 In, Width 14 In, Height 14 In, Batteries Required, Number of Outputs 4, Input Voltage 120VAC or 220VAC, Voltage Output 12VDC, Output Current 4.5 Amps, Standards UL, For Use With Electric Strikes

Reviews