KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Power Supply, 24V Boxed, White

SECURITRON| Zoro #: G1892134| Mfr #: BPS-24-6

$511.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Power supply
Width (In.): 15
Material: metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1892134 Mfr #: BPS-24-6
Item: Power supplyWidth (In.): 15
Material: metalInput Voltage: 120VAC
For Use With: Electric StrikesEnclosure Depth (In.): 6
Number of Outputs: 8Output Current (Amps): 6
Enclosure Width (In.): 15Sub-Category: Power Supply/Charger
Voltage Output: 24VDCStandards: UL
Type: 24V BoxedFinish: White
Batteries Required: YesEnclosure Height (In.): 18
Height (In.): 18Country of Origin (subject to change): United States

Description

Power Supply, 24V Boxed, Material Metal, Finish White, Enclosure Depth 6 In, Enclosure Width 15 In, Enclosure Height 18 In, Width 15 In, Height 18 In, Batteries Required, Number of Outputs 8, Input Voltage 120VAC or 220VAC, Voltage Output 24VDC, Output Current 6 Amps, Standards UL, For Use With Electric Strikes

Reviews