customer-service Help
Securitron

Push toExitButton, 2-3/4inWx4-1/2inHx3inD

Securitron Push toExitButton, 2-3/4inWx4-1/2inHx3inD EEB2
Tap to zoom
Hover or click to zoom
$115.23
  • Item: Push to Exit Button
  • Type: Emergency Exit Button Push to Exit Label
  • Switch Action: SPST 3A Wet N/C Contacts
See full product details
This item ships free.

Total: $115.23

Securitron #EEB2 Specifications

  • Item: Push to Exit Button
  • Type: Emergency Exit Button Push to Exit Label
  • Switch Action: SPST 3A Wet N/C Contacts
  • Supports Touchless Operation: No
  • Material: Stainless Steel Plate/Plastic Button
  • Depth: 3 in
  • Height: 4 1/2 in
  • Width: 2 3/4 in
  • Button Color: Green
  • For Use With: Remote Release of Electrified Locking Hardware
  • Cylinder: No
  • Includes: Mounting hardware
  • Finish: Silver Plate
  • Standards: ANSI/UL 294 Listed
  • Color: Green
  • Keypad: No
  • Button Dia.: 2 in
  • Event Audit Trail: No
  • Operating Temp.: 15 Degrees to 120 Degrees F
  • Output: SPST 3A Wet N/C Contacts
  • Amps AC: 28mA @ 12V/38mA @ 24V
  • Input Voltage: 12 to 24V DC
  • Country of Origin (subject to change): United States

Description

Push to Exit Button, Type Emergency Exit Button Push to Exit Label, Switch Action SPST 3A Wet N/C Contacts, Material Stainless Steel Plate/Plastic Button, Finish Silver Plate, Depth 3 in, Height 4 1/2 in, Width 2 3/4 in, Button Color Green, Color Green, Button Dia. 2 in, Input Voltage 12 to 24V DC, Output SPST 3A Wet N/C Contacts, Amps AC 28mA @ 12V/38mA @ 24V, Operating Temp. 15 Degrees to 120 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards ANSI/UL 294 Listed

Reviews of Securitron #EEB2