KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stop Filler Plate, 1/2 In

SECURITRON| Zoro #: G0848233| Mfr #: SFP-1/2CLMM15

$19.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Mounting hardware
Package Quantity: 1
Item: Stop Filler Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0848233 Mfr #: SFP-1/2CLMM15
Includes: Mounting hardwarePackage Quantity: 1
Item: Stop Filler PlateMaterial: aluminum
Height: 1/2"For Use With: MM15 Electromagnetic Locks
Length: 6 InColor: clear
Country of Origin (subject to change): United States

Description

Stop Filler Plate, Material Aluminum, Color Clear, Length 6 In, Height 1/2 In, For Use With MM15 Electromagnetic Locks, Includes Mounting Hardware

Reviews