Shop Alternate Products
This Product is Discontinued
Securitron
Wave Sensor Switch (Discontinued)
Mfr # WSS-WSD
Zoro # G0059617
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 4 1/2 in
- Accessory Type Wave Sensor Switch
- Material Plastic
- Width 2-3/4"
- For Use With Locks Requiring Request to Exit