Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20 in "H x 14 in "W, Frameless Mirror

  • Zoro #: G5355944
  • Mfr #: G1420G
$33.10
  • Width (In.): 14 in
  • Frame: Frameless
  • Item: Frameless Mirror
See full product details
Orders over $75 ship free.

See All Industries #G1420G Specifications

  • Zoro #: G5355944
  • Mfr #: G1420G
Width (In.): 14 in Frame: Frameless
Item: Frameless Mirror Mirror Surface: Glass
Height (In.): 20 in Includes: 1/4 in Plate Glass Mirror, Mounting Clips and Screws, Polished Edge
Body Material: Glass Depth (In.): 1 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Frameless Mirror, Width (In.) 14 in, Height (In.) 20 in, Depth (In.) 1 in, Body Material Glass, Frameless Frame, Includes 1/4 in Plate Glass Mirror, Mounting Clips and Screws, Polished Edge, Mirror Surface Glass

Technical Guides

Reviews of See All Industries #G1420G