Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

30 in "H x 24 in "W, Frameless Mirror

  • Zoro #: G5355926
  • Mfr #: G2430G
$67.79
  • Body Material: Glass
  • Depth (In.): 1 in
  • Item: Frameless Mirror
See full product details
Orders over $75 ship free.

See All Industries #G2430G Specifications

  • Zoro #: G5355926
  • Mfr #: G2430G
Body Material: Glass Depth (In.): 1 in
Item: Frameless Mirror Width (In.): 24 in
Frame: Frameless Mirror Surface: Glass
Includes: 1/4 in Plate Glass Mirror, Mounting Clips and Screws, Polished Edge Height (In.): 30 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Frameless Mirror, Width (In.) 24 in, Height (In.) 30 in, Depth (In.) 1 in, Body Material Glass, Frameless Frame, Includes 1/4 in Plate Glass Mirror, Mounting Clips and Screws, Polished Edge, Mirror Surface Glass

Technical Guides

Reviews of See All Industries #G2430G