Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

36 in "H x 24 in "W, Fixed Tilt, Framed Mirror ADA

  • Zoro #: G5284124
  • Mfr #: FTILT2436G
$285.23
  • Body Material: Glass
  • Width (In.): 24 in
  • Mirror Surface: Glass
See full product details
This item ships free.

See All Industries #FTILT2436G Specifications

  • Zoro #: G5284124
  • Mfr #: FTILT2436G
Body Material: Glass Width (In.): 24 in
Mirror Surface: Glass Item: Framed Mirror ADA
Height (In.): 36 in Includes: 1/4 in Plate Glass Mirror, Galvanized Mounting Back Plate and Theft Proof Mount
Depth (In.): 4 in Frame: Stainless Steel
Type: Fixed Tilt Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Framed Mirror ADA, Fixed Tilt, Width (In.) 24 in, Height (In.) 36 in, Depth (In.) 4 in, Body Material Glass, Stainless Steel Frame, Includes 1/4 in Plate Glass Mirror, Galvanized Mounting Back Plate and Theft Proof Mount, Mirror Surface Glass

Reviews of See All Industries #FTILT2436G