KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Welding Rod, PVDF, 3/16 In, Natural, PK14

SEELYE| Zoro #: G1755022| Mfr #: 900-16003

$126.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Temperature Range: 900 Degrees to 1000 Degrees F
Material: Polyvinylidene Fluoride
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1755022 Mfr #: 900-16003
Temperature Range: 900 Degrees to 1000 Degrees FMaterial: Polyvinylidene Fluoride
Color: naturalFor Material Thickness: Up to 1/2"
Diameter: 3/16"Container Size: 1 lb.
Length: 48"Item: Thermoplastic Welding Rod
Country of Origin (subject to change): United States

Description

Thermoplastic Welding Rod, Polyvinylidene Fluoride, Diameter 3/16 In., Color Natural, Length 48 In., For Material Thickness Up to 1/2 In.

Reviews