Sego Lily
Emery Bookshelf
- Zoro #: G102714697
- Mfr #: SL-SHLV-8

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $237.50
Sego Lily #SL-SHLV-8 Specifications
- Zoro #: G102714697
- Mfr #: SL-SHLV-8
- Color: Natural
- Depth: 14
- Height: 54
- Width: 21
- Includes: One(1) Bookshelf with Plated Steel Frame
- Material: Laminate composite wood Plated steel
- Features: Includes: One(1) Bookshelf with Plated Steel Frame Color: Natural Four shelves for ample storage and organization Low profile and slim size Black plated steel adds an industrial flare High-grade wood composite with superior laminate Anti-tip kit included Wood is ethically sourced at solar powered plants Comes ready for assembly right out of box; tools not included To clean, simply use a damp cloth followed by a dry cloth
- Weight: 35
- Country of Origin (subject to change): China
Description
Put some of your choice possessions on display with a modern bookshelf with has plenty of room. Four separate shelves make a superb home for books, lamps and your favorite plants. Standing on steel legs in a handsome contemporary style, this bookshelf is ready to spruce up your home.
Restrictions and Compliance
View the Lighting Facts
View the Energy Guide
- This item has been restricted from sale in the following states: HI