Sego Lily
Emery Slim Bookcase
- Zoro #: G402714755
- Mfr #: SL-BC-3

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $240.19
Sego Lily #SL-BC-3 Specifications
- Zoro #: G402714755
- Mfr #: SL-BC-3
- Color: Natural
- Depth: 13
- Height: 63
- Width: 20
- Material: Laminate composite wood Plated steel
- Includes: One (1) Slim Bookcase with Plated Steel Frame
- Features: Includes: One (1) Slim Bookcase with Plated Steel Frame Color: Natural Five shelves to display and organized your favorite items Low profile and slim size Plated steel frame adds an industrial flare High-grade wood composite with superior laminate Anti-tip kit included Wood is ethically sourced at solar powered plants Comes ready for assembly right out of box; tools not included To clean, simply use a damp cloth followed by a dry cloth
- Weight: 58
- Country of Origin (subject to change): China
Description
This Emery Bookcase is not merely a shelf for displaying things. You can use it for actual storage wherever you need it, boosting your organization and showing off your favorite objects, plants and other decorative elements for your home. Complete with five shelves and one drawer, and reinforced with a plated steel frame for years of durability.
Restrictions and Compliance
View the Lighting Facts
View the Energy Guide
- This item has been restricted from sale in the following states: HI