Self-Locking Slamcam
Self-Locking Slam Cam, Spring Load Latch
Mfr # C7017-G
Zoro # G1835745
$11.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Opens With Key
- Number of Keys Not Available
- Cam Lock Type Keyed
- Type Spring Loaded Latch
- Includes Self-Locking Component, Slam Cam, Mounting Hardware
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 15/16 in C8052-C420A-14A
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 9/32 in 1XTB3
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C346A Key, For Material Thickness 15/16 in C8803-C346A-14A
- SIMPLEX Push Button Lock, Entry, Key Override L8146B26D41
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 1 9/32 in 1XTB1
- COMPX TIMBERLINE Timberline Lock Plug Old English Keyed Alike Key Number 102 LP-200-102TA
- BEST Interchangeable Core Cabinet and Drawer Dead Bolt Locks, Coreless, SFIC Key 5L7MD5626
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 15/64 in C8052-C346A-14A
- SIMPLEX Push Button Lock, Entry, Key Override LR1041B26D41
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1/16 in C9100
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 25/32 in 1XTF2
- Self-Locking Slamcam Cam Locks