Selkirk
BAND WALL BVNT 6"" 6RV-WB
- Mfr # 106430
- Zoro # G000463345
$32.69
/ea
Subtotal: $32.69
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SELKIRK 3 in. D X 24 in. L Aluminum Stove Pipe 283024
- SELKIRK SUPPORT KIT ROOF8""8T-RSP 208420
- SELKIRK PIPE VENT CONNECTOR 3"" 283240
- SELKIRK CHIMNEY 8"" PITC CEI8T-PC 208621
- SELKIRK Collar Storm5"5Rv-Sc 105810
- SELKIRK ROOF TERMINATION KIT 6"" 206600
- SELKIRK Chimney Pipe Ss 8X12 in. 208012U
- SELKIRK 3-Piece 8 Chimney Kit 8T-RTK
- SELKIRK 4Vp A6 Chimney Adapter 244246
- AIRJET Airjet 8S4 Chimney Pipe - 8 in. x 4 ft. 8S4
- AMERI-VENT Support Chimeny Roof 8In 8HS-RSA12
- Selkirk Gas Vent Pipe