Selkirk
CHIMNEY PIPE 6X36"" 6T-36
Mfr # 206036
Zoro # G600463660
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- SELKIRK THIMBL WAL BVNT 6""6RV-WT 187706
- SELKIRK SUPPORT KIT WALL6""6T-WSK 206430
- SELKIRK Band Locking 6" 6T-Lb 206450
- SELKIRK 4 in. D X 48 in. L Aluminum Round Gas Vent Pipe 184048
- SELKIRK 6 in. D 28 Ga. Stainless Steel Storm Collar 206810
- SELKIRK 4 in. D X 24 in. L Aluminum Round Gas Vent Pipe 184024
- SELKIRK Band Chimney Wall 7in 207520
- SELKIRK Band Chimney Wall 8In 208520
- SELKIRK Thruthewall Kit 3 / 4 284875
- MAJESTIC PET Majestic SL1118 18 in. Chimney Pipe Section SL1118
- SELKIRK STOVE PIPE CEIL PLATE 6"" 206411
- Selkirk Gas Vent Pipe