Absorbent Pillow, 8 In. W, 15 In. L, PK4

SELLSTROM| Zoro #: G0383616| Mfr #: S68130

$44.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Gray
Item: Absorbent Pillow
Length: 15"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0383616 Mfr #: S68130
Static Dissipative: YesUV Resistant: Yes
Length: 15"Item: Absorbent Pillow
Width: 8"Color: Gray
Filler Material: CelluloseVolume Absorbed Per Pkg.: 1 gal.
Outside Skin Material: PolypropyleneCountry of Origin (subject to change): United States

Product Description

Absorbent Pillow, Fluids Absorbed Chemical / Hazmat, Width 8 In., Length 15 In., Gray, Volume Absorbed Per Pkg. 1 gal., Outside Skin Material Polypropylene, Filler Material Cellulose, UV Resistant Yes, Package Quantity 4

Product Reviews