Disposable Gloves, Latex, L, Yellow, PK2

SELLSTROM| Zoro #: G1606963| Mfr #: 68160

$4.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1606963 Mfr #: 68160
Glove Size: LGlove Length: 12"
Disposable Glove Material: LatexDisposable Glove Grade: Industrial
Ambidextrous/Hand-Specific: AmbidextrousAloe Inner Surface: No
Glove Texture Location: SmoothCountry of Origin (subject to change): Taiwan

Product Description

Disposable Gloves, Latex, Powder Free, 20.0 mil, Length 12 In., Textured Finish, Yellow, Size L, Unlined, Straight Cuff, Sold As Box of 2 Pair, Standards ASTM, 1 Pair

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.