Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Economy Padded Goggles, Antfg, Clr

  • Zoro #: G1009399
  • Mfr #: S81320
$5.86 /ea

Order in multiples of 12

  • Promotion Restriction: Not eligible for promotion
  • Includes: Elastic Band
  • Series: 813
See full product details
Orders over $75 ship free.

Sellstrom #S81320 Specifications

  • Zoro #: G1009399
  • Mfr #: S81320
Promotion Restriction: Not eligible for promotion Includes: Elastic Band
Series: 813 Item: Impact Resistant Safety Goggles
X-Ray Detectable: No Protective Goggle Item: Splash
Strap Material: Elastic Lens Material: Polycarbonate
Foam Lined: Yes Lens Color: Clear
Frame Color: Light Green Standards: ANSI Z87.1 - 2015 + High Impact
UV Protection: 99.90% Eyewear Frame Design: OTG
Eyewear Size: Universal ANSI Dust/Splash Rating: Not Rated for Dust or Splash
Eyewear Venting: Indirect Frame Material: PVC
Lens Coating: Anti-Fog Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Protective Goggles, Indirect Eyewear Venting, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Light Green, Eyewear Frame Design OTG, Lens Material Polycarbonate, Strap Material Elastic, Frame Material PVC, UV Protection 99.90 Percent, X-Ray Detectable No, Includes Elastic Band, Standards ANSI Z87.1 - 2015 + High Impact, Eyewear Size Universal, Foam Lined Yes, Series 813 Series

Reviews of Sellstrom #S81320