PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Eyewear Germicidal Cabinet, White

SELLSTROM| Zoro #: G0564916| Mfr #: S90494

$721.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0564916 Mfr #: S90494
Color: whiteMaterial: steel
Item: Eyewear Germicidal CabinetHeight: 32"
Width: 24-1/2"Depth: 9-1/2"
Includes: 99.2% Kill Rate, Quartz Germicidal Bulb, (2) Keys, Five Minute Timer-Controlled Cycle and 7 ft. cordHolds: (48) Glasses, (40) Goggles or a Combination of (36) Glasses and (10) Goggles
Wall Mounting: YesVoltage: 110
Country of Origin (subject to change): United States

Product Description

Eyewear Germicidal Cabinet, White, Steel, Holds (48) Glasses, (40) Goggles or a Combination of (36) Glasses and (10) Goggles, Height 32 In., Width 24-1/2 In., Depth 9-1/2 In., Wall Mounting Yes, Voltage 110, Includes 99.2 Percent Kill Rate, Quartz Germicidal Bulb,(2) Keys, Five Minute Timer-Controlled Cycle and 7 ft. cord

Product Reviews