Faceshield Flip Window, Shade 5 IR, 8x8in

SELLSTROM| Zoro #: G0917156| Mfr #: 32155

$11.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0917156 Mfr #: 32155
Standards: ANSI Z87 + High Impact With VisorVisor Color: Shade 5
Item: Faceshield Flip WindowMaterial: Polycarbonate
Features: Protects Against Flying ParticlesColor: Shade 5 IR
Dielectric Protection: NoVisor Width: 9"
Visor Thickness: 0.06"Visor Height: 4-1/2"
Country of Origin (subject to change): Taiwan

Product Description

Faceshield Flip Window, Color Shade 5 IR, Material Polycarbonate, Dielectric Protection No, Features Protects Against Flying Particles, For Use With DP4(TM) Multi-Purpose Faceshields, Visor Thickness 0.06 In., Visor Height 4-1/2 In., Visor Width 9 In., Standards ANSI Z87 + High Impact With Visor

Product Reviews

Save 15%. Sign up for Z-mail.