Faceshield Flip Window, Shade6 IR, 4-1/2x9

SELLSTROM| Zoro #: G0451026| Mfr #: 32166

$24.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0451026 Mfr #: 32166
Standards: ANSI Z87 + High Impact, CSA-Z94.3Item: Faceshield Flip Window
Material: PolycarbonateDielectric Protection: No
Visor Width: 9"Visor Thickness: 0.06"
Visor Height: 4-1/2"Color: Shade 6 IR
Visor Color: Shade 6Features: Sh 6 Replacement Flip Shield
Country of Origin (subject to change): Taiwan

Product Description

Faceshield Flip Window, Color Shade 6 IR, Material Polycarbonate, Dielectric Protection No, Features Sh 6 Replacement Flip Shield, For Use With DP4(TM) Multi-Purpose Faceshields, Visor Thickness 0.06 In., Visor Height 4-1/2 In., Visor Width 9 In., Standards ANSI Z87 + High Impact, CSA-Z94.3

Product Reviews

Save 15%. Sign up for Z-mail.