Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Faceshield Visor, Polycarb, 9x12-1/8in

  • Zoro #: G3404046
  • Mfr #: S32100
Sellstrom Faceshield Visor, Polycarb, 9x12-1/8in S32100
Sellstrom Faceshield Visor, Polycarb, 9x12-1/8in S32100
$18.75
  • Promotion Restriction: Not eligible for promotion
  • For Use With: DP4(TM) Multi-Purpose Faceshields
  • Visor Color: Clear
See full product details
Orders over $75 ship free.

Sellstrom #S32100 Specifications

  • Zoro #: G3404046
  • Mfr #: S32100
Promotion Restriction: Not eligible for promotion For Use With: DP4(TM) Multi-Purpose Faceshields
Visor Color: Clear Item: Faceshield Visor
Standards: ANSI Z87.1-2015 Features: Anti-Fog, Protects Against Flying Particles
Visor Width: 12 1/8 in Visor Thickness: 0.06 in
Visor Height: 9 in Visor Material: Polycarbonate
Color: clear Material: polycarbonate
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Here are some important details for Sellstrom Faceshield Visor. Color: clear, Material: polycarbonate.

Technical Guides

Reviews of Sellstrom #S32100