LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Hazardous Waste Bags, 1.5gal, Yellow, PK15

SELLSTROM| Zoro #: G0627277| Mfr #: S68180

$23.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0627277 Mfr #: S68180
Strength Rating: Super HeavyItem: Hazardous Waste Bags
Trash Bag Material: PolyethyleneWidth: 12"
Thickness: 2 milTrash Bag Color Family: Yellow
Bags per Roll/Pack: 15Capacity: 1.5 gal.
Bag Closure Type: NoneLegend: Hazardous Material, Handle with Care
Package Configuration: Flat PackHeight: 18"
Country of Origin (subject to change): United States

Product Description

Hazardous Waste Bag, Autoclavable, Color Yellow, Polyethylene Material, Width 12 In., Length 18 In., Thickness 2 mil, Package Quantity 15

Product Reviews

Save 15%. Sign up for Z-mail.