Hooded Tychem(R) SL, Boots, Universal

SELLSTROM| Zoro #: G2006523| Mfr #: S68155

$70.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2006523 Mfr #: S68155
Color: WHITEColor Family: Whites
Item: Hooded Chemical Resistant CoverallsSize: Universal
Standards: ASTM F1001Fabric Weight: 3.5 oz.
Cuff Style: ElasticMaterial: Tychem(R) SL
Closure Type: Zipper/Storm FlapAnkle Style: With Attached Boots
Country of Origin (subject to change): China

Product Description

Hooded Chemical Resistant Coveralls, Size Universal, Tychem(R) SL, White, Ankle Style With Attached Boots, Elastic Cuff Style, Closure Type Zipper/Storm Flap, Fabric Weight 3.5 oz., Standards ASTM F1001, Features Attached Hood and Boots

Product Reviews

Save 15%. Sign up for Z-mail.