DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Plastic Magnifier Plate, 0.75 Diopter

SELLSTROM| Zoro #: G0772791| Mfr #: 18075

$6.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0772791 Mfr #: 18075
Standards: ANSI Z87 + High ImpactFunction: Provides Visual Magnification of To Improve Work Quality
Item: Plastic Magnifier PlateThickness: 0.250"
Characteristics: 0.75 DiopterStandards: ANSI Z87 + High Impact
Country of Origin (subject to change): Taiwan

Product Description

Plastic Magnifier Plate, Plate Size 2 x 4 1/4 In, Thickness 0.25 In, 0.75 Diopter, For Use With Sellstrom and Most Competitive Helmets, Provides Visual Magnification of To Improve Work Quality, Standards ANSI Z87.1 - 2003+

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.