Plastic Magnifier Plate, 1.25 Diopter

SELLSTROM| Zoro #: G2364573| Mfr #: S18125

$4.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2364573 Mfr #: S18125
Standards: ANSI Z87 + High ImpactFunction: Provides Visual Magnification of To Improve Work Quality
Item: Plastic Magnifier PlateThickness: 0.250"
Characteristics: 1.25 DiopterStandards: ANSI Z87 + High Impact
Country of Origin (subject to change): Taiwan

Product Description

Plastic Magnifier Plate, Plate Size 2 x 4 1/4 In, Thickness 0.25 In, 1.25 Diopter, For Use With Sellstrom and Most Competitive Helmets, Provides Visual Magnification of To Improve Work Quality, Standards ANSI Z87.1 - 2003+

Product Reviews

Save 15%. Sign up for Z-mail.