Plastic Magnifier Plate, 2.50 Diopter

SELLSTROM| Zoro #: G2320954| Mfr #: 18250

$5.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2320954 Mfr #: 18250
Standards: ANSI Z87 + High ImpactFunction: Provides Visual Magnification of To Improve Work Quality
Item: Plastic Magnifier PlateThickness: 0.250"
Characteristics: 2.50 DiopterStandards: ANSI Z87 + High Impact
Helmet Accessory Grouping: Magnifier PlatesPlate Size: 2.0 x 4.25
Country of Origin (subject to change): Taiwan

Product Description

Plastic Magnifier Plate, Plate Size 2 x 4 1/4 In, Thickness 0.25 In, 2.50 Diopter, For Use With Sellstrom and Most Competitive Helmets, Provides Visual Magnification of To Improve Work Quality, Standards ANSI Z87.1 - 2003+

Product Reviews

Save 15%. Sign up for Z-mail.