20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Polycarbon Plate, w/Cover Plate, Shade 11

SELLSTROM| Zoro #: G0547163| Mfr #: S17211

$13.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0547163 Mfr #: S17211
Standards: ANSI Z87 + High ImpactFunction: Protects User Against Harmful UV and Infrared Rays
Item: Polycarbonate Filter PlateType: with Clear Cover Plate
Thickness: 0.250"Characteristics: Shade 11
Standards: ANSI Z87 + High ImpactCountry of Origin (subject to change): Taiwan

Product Description

Polycarbonate Filter Plate, with Clear Cover Plate, Plate Size 4 1/2 x 5 1/4 In, Thickness 0.25 In, Shade 11, For Use With Sellstrom and Most Competitive Helmets, Protects User Against Harmful UV and Infrared Rays, Standards ANSI Z87.1 - 2003+

Product Reviews

Save 15%. Sign up for Z-mail.