LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Polycarbonate Plate, 2x4.25, Shade 4

SELLSTROM| Zoro #: G1209853| Mfr #: S16604

$4.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1209853 Mfr #: S16604
Standards: ANSI Z87 + High ImpactFunction: Protects User Against Harmful UV and Infrared Rays
Item: Polycarbonate Filter PlateThickness: 0.250"
Characteristics: Shade 4Standards: ANSI Z87 + High Impact
Country of Origin (subject to change): Taiwan

Product Description

Polycarbonate Filter Plate, Plate Size 2 x 4 1/4 In, Thickness 0.25 In, Shade 4, For Use With Sellstrom and Most Competitive Helmets, Protects User Against Harmful UV and Infrared Rays, Standards ANSI Z87.1 - 2003+

Product Reviews

Save 15%. Sign up for Z-mail.