20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Polycarbonate Plate, 2x4.25, Shade 5

SELLSTROM| Zoro #: G0520527| Mfr #: S16605

$3.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0520527 Mfr #: S16605
Standards: ANSI Z87 + High ImpactFunction: Protects User Against Harmful UV and Infrared Rays
Item: Polycarbonate Filter PlateThickness: 0.250"
Characteristics: Shade 5Standards: ANSI Z87 + High Impact
Country of Origin (subject to change): Taiwan

Product Description

Polycarbonate Filter Plate, Plate Size 2 x 4 1/4 In, Thickness 0.25 In, Shade 5, For Use With Sellstrom and Most Competitive Helmets, Protects User Against Harmful UV and Infrared Rays, Standards ANSI Z87.1 - 2003+

Product Reviews

Save 15%. Sign up for Z-mail.