Polycarbonate Plate, 2x4.25, Shade 6

SELLSTROM| Zoro #: G2028713| Mfr #: 16606

$3.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2028713 Mfr #: 16606
Standards: ANSI Z87 + High ImpactFunction: Protects User Against Harmful UV and Infrared Rays
Item: Polycarbonate Filter PlateThickness: 0.250"
Characteristics: Shade 6Standards: ANSI Z87 + High Impact
Helmet Accessory Grouping: Filter PlatesPlate Size: 2.0 x 4.25
Country of Origin (subject to change): Taiwan

Product Description

Polycarbonate Filter Plate, Plate Size 2 x 4 1/4 In, Thickness 0.25 In, Shade 6, For Use With Sellstrom and Most Competitive Helmets, Protects User Against Harmful UV and Infrared Rays, Standards ANSI Z87.1 - 2003+

Product Reviews

Save 15%. Sign up for Z-mail.