Polycarbonate Plate 2x4-1/4", Shade 9

SELLSTROM| Zoro #: G2170734| Mfr #: S16609

$3.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
For Use With: Sellstrom and Most Competitive Helmets
Item: Polycarbonate Filter Plate
Function: Protects User Against Harmful UV and Infrared Rays
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2170734 Mfr #: S16609
Standards: ANSI Z87 + High ImpactFunction: Protects User Against Harmful UV and Infrared Rays
Item: Polycarbonate Filter PlateThickness: 0.250"
Characteristics: Shade 9Standards: ANSI Z87 + High Impact
Country of Origin (subject to change): Taiwan

Product Description

Polycarbonate Filter Plate, Plate Size 2 x 4 1/4 In, Thickness 0.25 In, Shade 9, For Use With Sellstrom and Most Competitive Helmets, Protects User Against Harmful UV and Infrared Rays, Standards ANSI Z87.1 - 2003+

Product Reviews