20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Polycarbonate Plate, Gold Coated, Shade 10

SELLSTROM| Zoro #: G1024947| Mfr #: S18510

$12.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1024947 Mfr #: S18510
Standards: ANSI Z87 + High ImpactFunction: Protects User Against Harmful UV and Infrared Rays, with Added Heat Resistance
Item: Polycarbonate Filter PlateType: Gold Coated
Thickness: 0.250"Characteristics: Shade 10
Standards: ANSI Z87 + High ImpactCountry of Origin (subject to change): Taiwan

Product Description

Polycarbonate Filter Plate, Gold Coated, Plate Size 2 x 4 1/4 In, Thickness 0.25 In, Shade 10, For Use With Sellstrom and Most Competitive Helmets, Protects User Against Harmful UV and Infrared Rays, with Added Heat Resistance, Standards ANSI Z87.1 - 2003+

Product Reviews

Save 15%. Sign up for Z-mail.