Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Prot Goggles, Clr

  • Zoro #: G1009310
  • Mfr #: S81000
$3.16 /ea

Order in multiples of 12

  • Promotion Restriction: Not eligible for promotion
  • Frame Color: Clear
  • Strap Material: Elastic
See full product details
Out of Stock

Sellstrom #S81000 Specifications

  • Zoro #: G1009310
  • Mfr #: S81000
Promotion Restriction: Not eligible for promotion Frame Color: Clear
Strap Material: Elastic Frame Material: PVC
Eyewear Frame Design: OTG Eyewear Venting: Direct
Eyewear Size: Universal Lens Color: Clear
Lens Material: Polycarbonate Item: Protective Goggles
X-Ray Detectable: No Protective Goggle Item: Safety
ANSI Dust/Splash Rating: Not Rated for Dust or Splash Standards: ANSI Z87.1 - 2015 + High Impact
UV Protection: 99.90% Lens Coating: Scratch-Resistant
Series: 810 Series Includes: Elastic Band
Foam Lined: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Protective Goggles, Direct Eyewear Venting, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Color Clear, Eyewear Frame Design OTG, Lens Material Polycarbonate, Strap Material Elastic, Frame Material PVC, UV Protection 99.90 Percent, X-Ray Detectable No, Includes Elastic Band, Standards ANSI Z87.1 - 2015 + High Impact, Eyewear Size Universal, Foam Lined No, Series 810 Series

Reviews of Sellstrom #S81000