Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Protective Goggles, Non-Vented, Clear

  • Zoro #: G6284098
  • Mfr #: S80225
$18.64
  • Promotion Restriction: Not eligible for promotion
  • Strap Material: FR Cloth Strap
  • Foam Lined: Yes
See full product details
Orders over $75 ship free.

Sellstrom #S80225 Specifications

  • Zoro #: G6284098
  • Mfr #: S80225
Promotion Restriction: Not eligible for promotion Strap Material: FR Cloth Strap
Foam Lined: Yes Eyewear Frame Design: OTG
ANSI Dust/Splash Rating: Not Rated for Dust or Splash Item: Heat Resistant Safety Goggles
X-Ray Dectectable: No Protective Goggle Item: Fire
Eyewear Size: Universal Frame Material: High Temperature Resistant TPV
Lens Coating: Anti-Fog Lens Material: Polycarbonate
Standards: ANSI Z87.1 - 2015, NFPA, CSA Z94.3 Series: Odyssey II
Lens Color: Clear Eyewear Venting: Non-Vented
Safety Glasses Size: Universal Frame Color: Black
UV Protection: 99.90% X-Ray Detectable: No
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Fire Protective Goggles, Non-Vented Eyewear Venting, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Black, Eyewear Frame Design OTG, Lens Material Polycarbonate, Strap Material FR Cloth Strap, Frame Material High Temperature Resistant TPV, UV Protection 99.90 Percent, X-Ray Detectable No, Standards ANSI Z87.1 - 2015, NFPA, CSA Z94.3, Eyewear Size Universal, Foam Lined Yes, Series Odyssey II

Restrictions and Compliance

***

Reviews of Sellstrom #S80225