Ratchet Faceshield Assembly, Gry, 8x15-1/2

SELLSTROM| Zoro #: G0793301| Mfr #: S30110

$27.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Aluminum Bound Faceshield, ABS Crown and Ratchet Headgear
Headgear Color: Gray
Headgear Material: ABS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0793301 Mfr #: S30110
Includes: Aluminum Bound Faceshield, ABS Crown and Ratchet HeadgearHeadgear Color: Gray
Headgear Material: ABSItem: Ratchet Faceshield Assembly
Dielectric Protection: NoVisor Color: Clear
Visor Width: 15-1/2"Visor Height: 8"
Standards: ANSI Z87 + High Impact CAN/CSA-Z94.3Visor Thickness: 0.040"
Features: Clear Polycarbonate Aluminum Bound Faceshield Curves Naturally to Fit Facial Contours, Chemical Splash Resistant and High Impact Strength, Light Weight and Durable ABS CrownCountry of Origin (subject to change): United States

Description

Ratchet Faceshield Assembly, Visor Material Polycarbonate Aluminum Bound, Visor Color Clear, Visor Thickness 0.04 In., Visor Height 8 In., Visor Width 15-1/2 In., Headgear Material ABS, Headgear Color Gray, Dielectric Protection No, Features Clear Polycarbonate Aluminum Bound Faceshield Curves Naturally to Fit Facial Contours, Chemical Splash Resistant and High Impact Strength, Light Weight and Durable ABS Crown, Standards ANSI Z87 + High Impact CAN/CSA-Z94.3

Reviews