Ratchet Faceshield Assembly, Black, 8x8in.

SELLSTROM| Zoro #: G1911953| Mfr #: S32010

$28.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Faceshield, Crown and Ratchet Headgear
Headgear Color: Black
Headgear Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1911953 Mfr #: S32010
Includes: Faceshield, Crown and Ratchet HeadgearHeadgear Color: Black
Headgear Material: NylonItem: Ratchet Faceshield Assembly
Dielectric Protection: NoVisor Color: Clear
Visor Material: PolycarbonateVisor Width: 8"
Visor Height: 8"Standards: ANSI Z87 + High Impact, CAN/CSA Z94.3, CE Certified
Visor Thickness: 0.060"Features: Multi-Purpose Anti-Fog Visor
Country of Origin (subject to change): Taiwan

Description

Ratchet Faceshield Assembly, Visor Material Polycarbonate, Visor Color Clear, Visor Thickness 0.06 In., Visor Height 8 In., Visor Width 8 In., Headgear Material Nylon, Headgear Color Black, Dielectric Protection No, Features Multi-Purpose Anti-Fog Visor, Standards ANSI Z87 + High Impact, CAN/CSA Z94.3, CE Certified, Includes Faceshield, Crown and Ratchet Headgear

Reviews