Sellstrom

Replacement Window Arc Flash Face Shield, Polycarbonate, Green Tint

Sellstrom Replacement Window Arc Flash Face Shield,  Polycarbonate,  Green Tint S31220
Hover or click to zoom Tap to zoom
Key Features
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$59.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Sellstrom #S31220 Specifications

  • Country of Origin (subject to change): Taiwan, Province of China

Description

Replacement window for Sellstrom Arc Flash Series face shields (Models S31223, S31224). Premium 9.9 Ca/cm2 molded polycarbonate window provides excellent color definition, giving the user the best possible protection and vision they need to perform their job. Meets ASTM F2178-06 and NFPA 70E standards. Measures 16" width by 8" height by 0.060" thick. Founded in 1923, Sellstrom Manufacturing Co., is one of the oldest American brands of safety products. From safety goggles to face shields and more, our long history in pioneering industry-leading personal protective products means our equipment is designed with your safety and productivity in mind. Today, we are synonymous with the best in head, eye, face, hearing, knee and welding protective products that deliver safety, productivity, comfort and peace of mind. d.

Reviews of Sellstrom #S31220

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.