Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sellstrom Clear Chemical Splash OTG Goggles, Anti-Fog

  • Zoro #: G3889234
  • Mfr #: S80200
Sellstrom Sellstrom Clear Chemical Splash OTG Goggles,  Anti-Fog S80200
Sellstrom Sellstrom Clear Chemical Splash OTG Goggles,  Anti-Fog S80200
Sellstrom Sellstrom Clear Chemical Splash OTG Goggles,  Anti-Fog S80200
$13.19
  • Promotion Restriction: Not eligible for promotion
  • Safety Glasses Size: Universal
  • UV Protection: 99.90%
See full product details
Orders over $75 ship free.

Sellstrom #S80200 Specifications

  • Zoro #: G3889234
  • Mfr #: S80200
Promotion Restriction: Not eligible for promotion Safety Glasses Size: Universal
UV Protection: 99.90% X-Ray Detectable: No
Frame Material: PVC Lens Color: Clear
Foam Lined: No Lens Coating: Anti-Fog, Scratch-Resistant
Venting: Yes Eyewear Size: Universal
Eyewear Frame Design: OTG X-Ray Dectectable: No
Protective Goggle Item: Safety ANSI Dust/Splash Rating: Not Rated for Dust or Splash
Strap Material: FR Cloth Strap Eyewear Venting: Indirect
Standards: ANSI Z87.1-2015 + High Impact, CSA Z94.3 CUL Certified Frame Color: Blue
Item: Impact Resistant Safety Goggles Lens Material: Polycarbonate
Series: Odyssey II Includes: Adjustable Band
Primary Lens Color: Clear Frame Design: OTG
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Industrial Protective Goggles, Indirect Eyewear Venting, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Blue, Eyewear Frame Design OTG, Lens Material Polycarbonate, Strap Material FR Cloth Strap, Frame Material PVC, UV Protection 99.90 Percent, X-Ray Detectable No, Includes Adjustable Band, Standards ANSI Z87.1-2015 + High Impact, CSA Z94.3 CUL Certified, Eyewear Size Universal, Foam Lined No, Series Odyssey II

Technical Guides

Reviews of Sellstrom #S80200