Spill Control Station, Chem/Hazmat

SELLSTROM| Zoro #: G0319103| Mfr #: S68000

$525.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: (10) 1 qt. Standard Pillows, (2) 1 qt. Hydrofluoric Acid Pillows, (2) Chemical Goggles, (15) Sorbent Pads, (15) Hazardous Waste Bags with Labels, (2) Pairs of Gloves, (2) Coveralls
Wheels: No
Portable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0319103 Mfr #: S68000
Includes: (10) 1 qt. Standard Pillows, (2) 1 qt. Hydrofluoric Acid Pillows, (2) Chemical Goggles, (15) Sorbent Pads, (15) Hazardous Waste Bags with Labels, (2) Pairs of Gloves, (2) CoverallsWheels: No
Portable: YesItem: Spill Control Station
UV Resistant: YesLockable: No
Length: 11-1/2"Fluids Absorbed: Chemical / Hazmat
Container Type: Wall Mounted CabinetNumber of Components: 38
Volume Absorbed Per Pkg.: 5 gal.Height: 30-3/4"
Width: 15"Static Dissipative: Yes
Color: GrayCountry of Origin (subject to change): United States

Description

Spill Control Station, Fluids Absorbed Chemical / Hazmat, Container Type Wall Mounted Cabinet, Volume Absorbed Per Pkg. 5 gal., Height 30-3/4 In., Width 15 In., Length 11-1/2 In., UV Resistant Yes, Portable Yes, Number of Components 38, Gray

Reviews