Welding Helmet, Shade 10, Black

SELLSTROM| Zoro #: G0573386| Mfr #: 24401-10

$43.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Cover Plate, Ratchet Headgear
Welding Helmet Light State: 3.0
Item: Welding Helmet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0573386 Mfr #: 24401-10
Includes: Cover Plate, Ratchet HeadgearWelding Helmet Light State: 3.0
Item: Welding HelmetLens Shade: 10
Electromagnetic Sensor: NoGrind Mode: No
Series: TitanWelding Helmet Type: Passive
Welding Helmet Material: NylonSwitching Speed: Not Rated
Welding Helmet Color: BlackNumber of Arc Sensors: 0
Standards: ANSI Z87 + High Impact, CSA-Z94.3Headgear: Ratchet
Viewing Area: 4.33" x 3.54"Features: Extending Leather Bib Provides Extra Neck, Chest Protection for IR Rays and Splatter, Fits any Welding Helmet or Cutting Shield, Using Easy to Assemble Hook-and-Loop Patches
Color: BlackCountry of Origin (subject to change): United States

Description

Welding Helmet, Passive, Lens Shade 10, 3.0 Welding Helmet Light State, Viewing Area 4.33 In. x 3.54 In., Welding Helmet Color Black, Welding Helmet Material Nylon, Titan Series, Grind Mode No, Electromagnetic Sensor No, Number of Arc Sensors 0, Switching Speed Not Rated, Headgear Ratchet, Features Extending Leather Bib Provides Extra Neck, Chest Protection for IR Rays and Splatter, Fits any Welding Helmet or Cutting Shield, Using Easy to Assemble Hook-and-Loop Patches

Reviews