Welding Helmet, Shade 10, Black

SELLSTROM| Zoro #: G1422041| Mfr #: 24401-60WW

$493.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1422041 Mfr #: 24401-60WW
Headgear: RatchetElectromagnetic Sensor: No
Welding Helmet Color: BlackWelding Helmet Light State: 3.0
Lens Shade: 10Welding Helmet Material: Nylon
Item: Welding HelmetSeries: Titan
Color: BlackStandards: ANSI Z87 + High Impact, CSA-Z94.3
Grind Mode: NoViewing Area: 4.33" x 3.54"
Features: All Titan Welding Helmets are Made of Nylon, Which is Lighter Than Fiberglass and Extremely Durable, The Patented Award Winning Design of The Titan Provides The User with A Balanced Lightweight, Economical Welding HelmetIncludes: (2) AAA Alkaline Batteries, Phantom Lite XL Autodark Filter
Series: TitanADF Controls: Analog
Power Source: BatteryBattery Type: AAA Alkaline
Welding Helmet Type: Auto-DarkeningSwitching Speed: 1/10, 000 sec.
Number of Arc Sensors: 2TIG AMP Rating: 8A
Country of Origin (subject to change): United States

Product Description

Welding Helmet, Auto-Darkening, Lens Shade 10, 3.0 Welding Helmet Light State, Viewing Area 4.33 In. x 3.54 In., Welding Helmet Color Black, Welding Helmet Material Nylon, Titan Series, Grind Mode No, Electromagnetic Sensor No, Number of Arc Sensors 2, Switching Speed 1/10,000 sec., TIG AMP Rating 8A, Power Source Battery, Headgear Ratchet, ADF Controls Analog, Battery Type AAA Alkaline

Product Reviews