Welding Helmet, Shade 10, Black

SELLSTROM| Zoro #: G1874774| Mfr #: 29101-10

$152.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Shade 10 ADF and Cover Plate Installed, Ratchet Headgear
Welding Helmet Light State: 3.0
Item: Welding Helmet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1874774 Mfr #: 29101-10
Includes: Shade 10 ADF and Cover Plate Installed, Ratchet HeadgearWelding Helmet Light State: 3.0
Item: Welding HelmetLens Shade: 10
Battery Life: RechargeableElectromagnetic Sensor: No
Grind Mode: NoWelding Helmet Type: Auto-Darkening
TIG AMP Rating: 8ABattery Type: Solar Cells
Welding Helmet Material: NylonSwitching Speed: 1/30,000 sec.
Welding Helmet Color: BlackNumber of Arc Sensors: 2
Standards: ANSI Z87 + High Impact, CSA-Z94.3Headgear: Ratchet
Viewing Area: 4.25" x 2.00"Features: Quick Release Headgear, Lightweight, Full Protection Against UV/IR Rays, Sh 10 Impulse 2 Sensor ADF with Ultra Thin, Lightweight Design, Water Resistant
Series: 290Power Source: Solar
Color: BlackCountry of Origin (subject to change): United States

Description

Welding Helmet, Auto-Darkening, Lens Shade 10, 3.0 Welding Helmet Light State, Viewing Area 4.25 In. x 2.00 In., Welding Helmet Color Black, Welding Helmet Material Nylon, 290 Series, Grind Mode No, Electromagnetic Sensor No, Number of Arc Sensors 2, Switching Speed 1/30,000 sec., TIG AMP Rating 8A, Power Source Solar, Headgear Ratchet, Battery Type Solar Cells, Battery Life Rechargeable

Reviews