WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Welding Helmet, Shade 10, Black

SELLSTROM| Zoro #: G0771696| Mfr #: 29901-45-10

$42.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Includes: Shade 10 Filter and Cover Plate Installed, Ratchet Headgear
Welding Helmet Light State: 3.0
Item: Welding Helmet

Technical Specifications

Zoro #: G0771696 Mfr #: 29901-45-10
Includes: Shade 10 Filter and Cover Plate Installed, Ratchet HeadgearWelding Helmet Light State: 3.0
Item: Welding HelmetLens Shade: 10
Electromagnetic Sensor: NoGrind Mode: No
Series: 290Welding Helmet Type: Passive
Welding Helmet Material: NylonSwitching Speed: Not Rated
Welding Helmet Color: BlackNumber of Arc Sensors: 0
Standards: ANSI Z87 + High Impact, CSA-Z94.3Headgear: Ratchet
Viewing Area: 5.25" x 4.50"Features: Quick Release Headgear, Lightweight, Full Protection Against UV/IR Rays
Color: BlackCountry of Origin (subject to change): United States

Product Description

Welding Helmet, Passive, Lens Shade 10, 3.0 Welding Helmet Light State, Viewing Area 5.25 In. x 4.50 In., Welding Helmet Color Black, Welding Helmet Material Nylon, 290 Series, Grind Mode No, Electromagnetic Sensor No, Number of Arc Sensors 0, Switching Speed Not Rated, Headgear Ratchet, Features Quick Release Headgear, Lightweight, Full Protection Against UV/IR Rays, Includes Shade 10 Filter and Cover Plate Installed, Ratchet Headgear, Standards ANSI Z87 + High Impact, CSA-Z94.3

Product Reviews