KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Welding Helmet, Shade 10, Black

SELLSTROM| Zoro #: G2422533| Mfr #: 41200-10

$47.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Trident
Welding Helmet Type: Passive
Includes: Shade 10 Filter and Cover Plate Installed, Ratchet Headgear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2422533 Mfr #: 41200-10
Series: TridentWelding Helmet Type: Passive
Includes: Shade 10 Filter and Cover Plate Installed, Ratchet HeadgearColor: Black
Switching Speed: Not RatedWelding Helmet Light State: 3.0
Number of Arc Sensors: 0Welding Helmet Color: Black
Grind Mode: NoItem: Welding Helmet
Features: Quick Release Headgear, Lightweight, Full Protection Against UV/IR RaysElectromagnetic Sensor: No
Viewing Area: 5.25" x 4.50"Headgear: Ratchet
Welding Helmet Material: ThermoplasticLens Shade: 10
Standards: ANSI Z87 + High Impact, CSA-Z94.3Country of Origin (subject to change): Taiwan, Province of China

Description

Welding Helmet, Passive, Lens Shade 10, 3.0 Welding Helmet Light State, Viewing Area 5.25 In. x 4.50 In., Welding Helmet Color Black, Welding Helmet Material Thermoplastic, Trident Series, Grind Mode No, Electromagnetic Sensor No, Number of Arc Sensors 0, Switching Speed Not Rated, Headgear Ratchet, Features Quick Release Headgear, Lightweight, Full Protection Against UV/IR Rays, Includes Shade 10 Filter and Cover Plate Installed, Ratchet Headgear, Standards ANSI Z87 + High Impact, CSA-Z94.3

Reviews