Welding Helmet, Shade 10, Black/Silver

SELLSTROM| Zoro #: G0686716| Mfr #: S41211-602

$152.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0686716 Mfr #: S41211-602
Item: Welding HelmetHeadgear: Ratchet
Features: Quick Release Headgear, Lightweight, Full Protection Against UV/IR Rays, ADF XVAIncludes: ADF Module, Ratchet Headgear
Standards: ANSI Z87 + High Impact, CSA-Z94.3Series: Trident
Color: Black/SilverWelding Helmet Color: Black
Welding Helmet Type: Auto-DarkeningElectromagnetic Sensor: No
Switching Speed: 1/30, 000 sec.TIG AMP Rating: 8A
ADF Controls: AnalogNumber of Arc Sensors: 2
Grind Mode: NoPower Source: Solar
Lens Shade: 10Welding Helmet Material: Thermoplastic
Viewing Area: 5.00" x 3.20"Welding Helmet Light State: 3.0
Country of Origin (subject to change): Multiple

Product Description

Welding Helmet, Auto-Darkening, Lens Shade 10, 3.0 Welding Helmet Light State, Viewing Area 5.00 In. x 3.20 In., Welding Helmet Color Black, Welding Helmet Material Thermoplastic, Trident Series, Grind Mode No, Electromagnetic Sensor No, Number of Arc Sensors 2, Switching Speed 1/30,000 sec., TIG AMP Rating 8A, Power Source Solar, Headgear Ratchet, ADF Controls Analog, Features Quick Release Headgear, Lightweight, Full Protection Against UV/IR Rays, ADF XVA, Includes ADF Module, Ratchet Headgear

Product Reviews