Welding Helmet, Shade 10, Silver

SELLSTROM| Zoro #: G0564313| Mfr #: 41011-400

$144.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0564313 Mfr #: 41011-400
Item: Welding HelmetHeadgear: Ratchet
Features: Quick Release Headgear, Lightweight, Full Protection Against UV/IR RaysIncludes: ADF Module, Ratchet Headgear
Standards: ANSI Z87 + High Impact, CSA-Z94.3Series: Trident
Color: silverWelding Helmet Material: Thermoplastic
Viewing Area: 3.80" x 1.60"Welding Helmet Light State: 3.0
Welding Helmet Color: SilverWelding Helmet Type: Auto-Darkening
Electromagnetic Sensor: NoSwitching Speed: 1/30, 000 sec.
TIG AMP Rating: 8AADF Controls: Analog
Number of Arc Sensors: 0Grind Mode: No
Lens Shade: 10Country of Origin (subject to change): Taiwan

Product Description

Welding Helmet, Auto-Darkening, Lens Shade 10, 3.0 Welding Helmet Light State, Viewing Area 3.80 In. x 1.60 In., Welding Helmet Color Silver, Welding Helmet Material Thermoplastic, Trident Series, Grind Mode No, Electromagnetic Sensor No, Number of Arc Sensors 0, Switching Speed 1/30,000 sec., TIG AMP Rating 8A, Headgear Ratchet, ADF Controls Analog, Features Quick Release Headgear, Lightweight, Full Protection Against UV/IR Rays, Includes ADF Module, Ratchet Headgear

Product Reviews