Welding Helmet, Shade 9 to 12

SELLSTROM| Zoro #: G1023924| Mfr #: 41200FC-70

$314.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1023924 Mfr #: 41200FC-70
Item: Welding HelmetHeadgear: Ratchet
Features: Quick Release Headgear, Lightweight, Full Protection Against UV/IR RaysIncludes: ADF Module, Ratchet Headgear
Standards: ANSI Z87 + High Impact, CSA-Z94.3Series: Trident
Color: Blue/Red/YellowViewing Area: 3.80" x 1.60"
Welding Helmet Light State: Not RatedWelding Helmet Color: Graphics
Welding Helmet Type: Auto-DarkeningElectromagnetic Sensor: No
Switching Speed: 1/10, 000 sec.TIG AMP Rating: 8A
ADF Controls: AnalogGraphics: Face Off/Hockey
Number of Arc Sensors: 2Battery Type: AAA Alkaline
Grind Mode: NoPower Source: Battery
Lens Shade: 9 to 12Welding Helmet Material: Thermoplastic
Country of Origin (subject to change): Taiwan

Product Description

Welding Helmet, Auto-Darkening, Lens Shade 9 to 12, Not Rated Welding Helmet Light State, Viewing Area 3.80 In. x 1.60 In., Welding Helmet Color Graphics, Welding Helmet Material Thermoplastic, Trident Series, Grind Mode No, Electromagnetic Sensor No, Number of Arc Sensors 2, Switching Speed 1/10, 000 sec., Graphics Face Off/Hockey, TIG AMP Rating 8A, Power Source Battery, Headgear Ratchet, ADF Controls Analog, Battery Type AAA Alkaline

Product Reviews